- Double-leg Lanyard with Snap hook and (2) Flat Steel Rebar hooks
- 6 ft Long.
| No. of Legs | 2 |
| Length | 6 ft |
| Cable Material | Polyester Webbing |
| Connection Type | Hooks |
| Color | Yellow |
| Hook Type | Snap Hook Steel Rebar Hook |
| Weight | 5.65 LB |
| No. of Legs | 2 |
| Length | 6 ft |
| Cable Material | Polyester Webbing |
| Connection Type | Hooks |
| Color | Yellow |
| Hook Type | Snap Hook Steel Rebar Hook |
| Weight | 5.65 LB |