- D-Ring Anchor Plate
- Plate size 4 1/2" L x 2" W
features
- Can be bolted or welded to structure
- Two 1/2" diameter attachment holes
- Stainless steel construction for durability
- Plate size: 1/4" x 2" x 4 1/4"
- Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359
| Length | 4 1/4 in |
| Width | 2 in |
| Material | Steel |
| Finish | Cadmium Plated |
| Type | D-Ring |
| Weight | 1.0 LB |

