- Wire Rope Choker Sling
- 4 ft Length
| Length | 4 ft |
| Diameter | 3/8 in |
| Material | Stainless Steel |
| Connection Type | O-Ring/D-Ring |
| Load Capacity [Max] | 5000 lbs |
| Weight | 2.2 LB |
| Length | 4 ft |
| Diameter | 3/8 in |
| Material | Stainless Steel |
| Connection Type | O-Ring/D-Ring |
| Load Capacity [Max] | 5000 lbs |
| Weight | 2.2 LB |