- PRO Line Full Body Harness
- Size Group: Medium/Large
| Strap Material | Polyester |
| Connection Type | Back D-Ring |
| Size Group | Medium/Large |
| Style | Vest |
| Weight | 3.3 LB |
| Strap Material | Polyester |
| Connection Type | Back D-Ring |
| Size Group | Medium/Large |
| Style | Vest |
| Weight | 3.3 LB |