- PRO Construction Line Full Body Harness
- Size Group: Medium/Large
| Size Group | Medium/Large |
| Strap Material | Polyester |
| Connection Type | Back & Side D-Rings |
| Style | Vest w/Belt |
| Weight | 6.5 LB |
| Size Group | Medium/Large |
| Strap Material | Polyester |
| Connection Type | Back & Side D-Rings |
| Style | Vest w/Belt |
| Weight | 6.5 LB |