- On-Site Chest
- 5.8 ft3 Capacity
- 17 in Deep
- 19 1/2 in High
- 36 in Wide
features
- Site-vault security system – padlock, push aluminum lock bar left to lock and to unlock
- EZ loader skid bolsters – forklift accessible from all sides
| Depth | 17 in |
| Height | 19 1/2 in |
| Capacity (Volume) | 5.8 ft3 |
| Material | Steel |
| Weight | 95.0 LB |

