- On-Site Chest
- 9.3 ft3 Capacity
- 20 in Deep
- 23 3/8 in High
- 42 in Wide
features
- Site-vault security system – padlock, push aluminum lock bar left to lock and to unlock
- EZ loader skid bolsters – forklift accessible from all sides
| Height | 23 3/8 in |
| Material | Steel |
| Depth | 20 in |
| Capacity (Volume) | 9.3 ft3 |
| Weight | 115.0 LB |

