- On-Site Chest
- 15.4 ft3 Capacity
- 24 in Deep
- 27 3/8 in High
- 48 in Wide
features
- Site-vault security system – padlock, push aluminum lock bar left to lock and to unlock
- EZ loader skid bolsters – forklift accessible from all sides
| Capacity (Volume) | 15.4 ft3 |
| Material | Steel |
| Depth | 24 in |
| Height | 27 3/8 in |
| Weight | 146.0 LB |

