- On-Site Chest
- 24.3 ft3 Capacity
- 30 in Deep
- 33 3/8 in High
- 48 in Wide
features
- Site-vault security system – padlock, push aluminum lock bar left to lock and to unlock
- EZ loader skid bolsters – forklift accessible from all sides
| Height | 33 3/8 in |
| Material | Steel |
| Capacity (Volume) | 24.3 ft3 |
| Depth | 30 in |
| Weight | 185.0 LB |

