- Heavy-Duty Field Office
- 104 cu ft [Max] Capacity
- 42 in Deep
- 80 in High
- 63 in Wide
features
- One lock opens all the doors
- Beveled rain-resistant overlapping doors
- Rain gutter & stainless steel hinges
- High-capacity, lockable storage desk
- Bright white interior for improved visibility
- Eight side wall storage bins
| Steel Thickness | 16 ga. |
| No. of Doors | 3 |
| Height | 80 in |
| Capacity (Volume) | 104 ft3 |
| Depth | 42 in |
| Material | Steel |
| Weight | 660.0 LB |

