- Industrial Cabinet
- 58.70 cu ft Capacity
- 30 1/4 in Deep
- 60 3/4 in High
- 60 1/8 in Wide
features
- EZ-Loader? Anti-Tip Skid Bolster - fork lift accessible from all sides
- Three 2 1/2" drawers support 75 lb and five 5 1/2" deep drawers support up to 125 lb
- Hand or foot operated latch release for convenience
- Padlock (not included) protected from bolt cutters and pry bars
| No. of Drawers | 8 |
| Depth | 30.25 in |
| Capacity (Volume) | 58.7 ft3 |
| Height | 60 3/4 in |
| No. of Doors | 2 |
| Material | 16 Gauge Steel |
| Weight | 436.0 LB |

