- Slope Lid Box
- 32.7 ft3 Capacity
- 30 in Deep
- 39 1/2 in High
- 60 in Wide
features
- Site-Vault security system
- EZ loader skid bolsters – forklift accessible from all sides
- Tilt-N-Stow hinged shelf lifts up and out of the way
| Depth | 30 in |
| Material | 16 Gauge Steel |
| Height | 39 1/2 in |
| Capacity (Volume) | 32.7 ft3 |
| Weight | 330.0 LB |

