- Piano Box
- 38 ft3 Capacity
- 31 in Deep
- 50 in High
- 48 in Wide
features
- Site-vault security system – padlock, push aluminum lock bar left to lock and to unlock
- EZ loader skid bolsters – forklift accessible from all sides
- Overlapping lid and side wall security
- Built-in sidewall storage
- Tilt N Stow shelf storage system
| Height | 50 in |
| Material | Steel |
| Depth | 31 in |
| Capacity (Volume) | 38 ft3 |
| Weight | 305.0 LB |

