- Drop Front Piano Box
- 56 1/2 ft3 Capacity
- 31 in Deep
- 50 in High
- 74 in Wide
features
- EZ Entry 14ga. steel entry door
- EZ loader skid bolsters – forklift accessible from all sides
- Site-vault security system – padlock, push aluminum lock bar left to lock and to unlock
- Overlapping lid and side wall security
- Built-in sidewall storage
| Material | 16 Gauge Steel |
| Depth | 31 in |
| Capacity (Volume) | 56 1/2 ft3 |
| Height | 50 in |
| Width | 74 in |
| Weight | 452.5 LB |

