- Piano Box
- 85.7ft3 Capacity
- 35 1/2 in Deep
- 60 1/4 in High
- 74 1/2 in Wide
features
- Site-vault security system – padlock, push aluminum lock bar left to lock and to unlock
- EZ loader skid bolsters – forklift accessible from all sides
- Overlapping lid and side wall security
- Built-in sidewall storage
- Tilt N Stow shelf storage system
| Capacity (Volume) | 85.7 ft3 |
| Material | Steel |
| Depth | 34.625 in |
| Height | 63 in |
| Weight | 555.0 LB |

