- Piano Box
- 34 1/2 ft3 Capacity
- 31 in Deep
- 38 in High
- 60 in Wide
features
- Site-vault security system – padlock, push aluminum lock bar left to lock and to unlock
- EZ loader skid bolsters – forklift accessible from all sides
- Overlapping lid and side wall security
- Built-in sidewall storage
- Tilt N Stow shelf storage system
| Material | Steel |
| Depth | 31 in |
| Height | 38 in |
| Capacity (Volume) | 34 1/2 ft3 |
| Weight | 290.0 LB |

