- JOBOX Utility Cabinet
- Two Door
- 60 3/4" x 24 1/4" x 60 1/4"
- Red
features
- EZ Loader anti-tip bolster
- Electrical cable access holes
- Door frame corner reinforcement
- Staked and welded steel hinges
- Heavy-duty, high strength shelves
- Grip-rite channel
| Color | Red |
| Length | 60 3/4 in |
| Height | 60 1/4 in |
| No. of Doors | 2 |
| Capacity (Volume) | 47 1/2 ft3 |
| Weight | 379.0 LB |

