Delta Tool Storage
217-433000
"Fuel-'N-Tool" Transfer Tanks w/Removable Storage Chest
Item #101625128
- "Fuel-'N-Tool" Transfer Tank w/Removable Storage Chest
- 74 gal
- 9 in [Min], 19 in [Max] High
- 48 1/4 in Long
- 31 in Wide
features
- Rugged, extra heavy-duty .125 treadplate construction tank
- Tank has two full center baffles for strength, that prevent contents from shifting too quickly when turning
- 2" NPT reinforced bungs allow reversing the lockable filler cap for easy access from either side of the tank
- Rigid structural lid provides extra strength and extra security for the storage chest
- Self rising lid has two heavy-duty gas spring lid lifts for convenient access
- Adjustable, heavy-duty lid strikers to keep the lid tightly locked for security
- Live cell, wide foam weather stripping
| Length | 48 1/4 in |
| Height [Max] | 19 in |
| Material | Aluminum |
| Width | 31 in |
| Shape | L-Shaped Tank |
| Height [Min] | 9 in |
| Capacity (Volume) | 74 gal |
| Weight | 135.0 LB |
