- Aluminum Transfer Tank
- 102 gal
- 25 in High
- 57 1/2 in Long
- 31 in Wide
features
- Rugged, extra heavy-duty .125 treadplate construction for durability and long-term use
- Model 437000 and 438000 have two full center baffles for strength, model 439000 has single full baffle
- 2" NPT reinforced bungs allow reversing the lockable filler cap for easy access from either side of the tank
- Welded tie-down brackets for securing the tank in the truck bed
| Material | Aluminum |
| Height | 25 in |
| Capacity (Volume) | 102 gal |
| Width | 31 in |
| Length | 57 1/2 in |
| Shape | L-Shaped |
| Weight | 135.0 LB |

