- Aluminum Transfer Tank
- 94 gal
- 23 1/4 in High
- 45 1/4 in Long
- 23 1/4 in Wide
features
- Rugged, extra heavy-duty .125 treadplate construction for durability and long-term use
- Model 437000 and 438000 have two full center baffles for strength, model 439000 has single full baffle
- 2" NPT reinforced bungs allow reversing the lockable filler cap for easy access from either side of the tank
- Welded tie-down brackets for securing the tank in the truck bed
| Height | 23 1/4 in |
| Material | Aluminum |
| Shape | Rectangle |
| Capacity (Volume) | 94 gal |
| Width | 23 1/4 in |
| Length | 45 1/4 in |
| Weight | 83.0 LB |

