- Aluminum Transfer Tank
- 48 gal
- 23 1/4 in High
- 23 1/4 in Long
- 23 1/4 in Wide
features
- Rugged, extra heavy-duty .125 treadplate construction for durability and long-term use
- Model 437000 and 438000 have two full center baffles for strength, model 439000 has single full baffle
- 2" NPT reinforced bungs allow reversing the lockable filler cap for easy access from either side of the tank
- Welded tie-down brackets for securing the tank in the truck bed
| Material | Aluminum |
| Width | 23 1/4 in |
| Capacity (Volume) | 48 gal |
| Height | 23 1/4 in |
| Shape | Square |
| Length | 23 1/4 in |
| Weight | 57.5 LB |

