- Liquid Transfer Tank
- 50 gal Capacity
features
- Heavy-duty, reinforced steel construction for long term durability
- Full center baffles for extra strength, 2" NPT reinforced bungs and tie-down bar for stability
- Lockable cap and coupler allow outside venting
- Filter system recommended
| Material | Steel |
| Depth | 23.25 in |
| Type | Transfer Tank |
| Shape | Square |
| Coating | White Paint |
| Height | 24 in |
| Capacity (Volume) | 50 gal |
| Length | 23 1/2 in |
| Weight | 88.0 LB |

