- Liquid Transfer Tank
- 78 gal Capacity
features
- Heavy-duty, reinforced steel construction for long term durability
- Full center baffles for extra strength, 2" NPT reinforced bungs and tie-down bar for stability
- Lockable cap and coupler allow outside venting
- Filter system recommended
| Depth | 31 in |
| Shape | L-Shaped |
| Coating | White Paint |
| Material | Steel |
| Type | Transfer Tank |
| Capacity (Volume) | 78 gal |
| Height [Max] | 25 in |
| Height [Min] | 6.5 in |
| Length | 48 in |
| Weight | 155.0 LB |

