- Heavy-Duty Chest
- 3.3 ft3 Capacity
- 16 in Deep
- 12 in High
- 30 in Wide
features
- Heavily-reinforced lid resists pry bar entry
- Recessed grip channel for opening lid
- Extra heavy-duty 3/8" hinge with 1" knuckles
- Padlocks (Not Included) protect from bolt cutters and pry bars
- Heavy-duty locking arm supports open lid
- Recessed, heavy-duty lifting handles
- Tall, extra-strong bottom bolsters
| Depth | 16 in |
| Capacity (Volume) | 3.3 ft3 |
| Material | 16 Gauge Steel |
| Height | 12 in |
| Weight | 37.0 LB |

