- StorAll® Drawers
- 9 cu ft
- 13 in High x 48 in Width
features
- Grip-and-release drawer stop safety system
- High-strength 3/16" steel plate bearing tractors
- Removable 250 lb. heavy-duty conveyor roller bearings
- Rugged 14-Ga. steel handles
- Tough ArmorBrite? powder paint finish
- Anti-skid strips
| No. of Galvanized Dividers | 24 |
| Capacity (Volume) | 9 ft3 |
| Material | Steel |
| Height | 13 in |
| No. of Drawers | 4 |
| No. of Section Dividers | 3 |
| Length | 48 in |
| Depth | 48 in |
| Weight | 432.0 LB |

