- Rolling Work Bench
- 21.70 cu ft Capacity
features
- Fully adjustable drawer and shelf interior with four drawer sizes available
- Convenient high capacity storage for small items in 3" deep built-in door shelves
- Rugged 14-gauge steel 3/8" hinges are stacked and welded for maximum strength and security
- High capacity 18-gauge steel drawers with heavy-duty ball bearing glides
includes
- Two fixed casters
- Two lockable swivel casters
- Two 5 1/2" deep drawers
- Two shelves
| Material | Steel |
| Caster Dia. | 4 in |
| Depth | 26.875 in |
| Capacity (Volume) | 21.7 ft3 |
| Length | 43 7/8 in |
| Height | 38 1/2 in |
| Weight | 242.0 LB |

