- Rolling Work Bench
- 24.60 cu ft Capacity
features
- Fully adjustable drawer and shelf interior with four drawer sizes available
- Convenient high capacity storage for small items in 3" deep built-in door shelves
- Reinforced 12-gauge top, bottom with reinforced 16-gauge doors with built-in shelves
- Two heavy-duty push handles for installing one on both ends for easier maneuvering
- 125 lb capacity drawers
includes
- Two fixed casters
- Two lockable swivel casters
| Depth | 26.875 in |
| Caster Dia. | 6 in |
| Capacity (Volume) | 24.6 ft3 |
| Height | 40 5/8 in |
| Material | Steel |
| Length | 49 7/8 in |
| Weight | 240.0 LB |

