- Specialty Cabinet
- 58 cu ft Capacity
- 30 in Deep
- 63 1/2 in High
- 62 1/2 in Wide
features
- Wide internal rain gutter keeps water from interior
- Fixed and movable shelves, storage locker and tall, open closet
- Super-strong latching hasp also protects padlock (not included)
- Eight heavy-duty 4" casters
| Capacity (Volume) | 58 ft3 |
| Material | 16 Gauge Steel |
| Depth | 30 in |
| Height | 63 1/2 in |
| Weight | 472.0 LB |

