- Specialty Cabinet
- 49 cu ft Capacity
- 24 in Deep
- 60 5/8 in High
- 72 in Wide
features
- Galvanized bin dividers can be moved 2" or removed
- Open top shelf for bulky items and 2 1/2" tall lip on other shelves
- Heavily-reinforced, deep doors with built-in shelves
- Recessed grip channel, super-strong hinges and latch hooks
- Padlock (not included) protected from bolt cutters and pry bars
- Recessed, heavy-duty handles and tall bottom bolsters
| Height | 60 5/8 in |
| Depth | 24 in |
| Capacity (Volume) | 49 ft3 |
| Material | 16 Gauge Steel |
| Weight | 384.0 LB |

