- Extra Heavy-Duty Cabinet
- 47.50 cu ft Capacity
- 24 1/4 in Deep
- 60 3/4 in High
- 60 1/8 in Wide
features
- Heavily-reinforced, deep doors resist pry bar entry
- Recessed grip channel eliminates exposed handles
- Super-strong hinges and latch hooks for extra security
- Padlock (not included) protected from bolt cutters and pry bars
- Hand or foot operated latch release for convenience
- Built-in shelves in doors and full-length shelves inside
- Recessed, heavy-duty handles and tall bottom bolsters
| Width | 60 1/8 in |
| Capacity (Volume) | 47 1/2 ft3 |
| Height | 60 3/4 in |
| Depth | 24.25 in |
| Material | 16 Gauge Steel |
| Weight | 356.0 LB |

