- Underbed Box
- 18 in Deep
- 18 in High
- 36 in Long
features
- Formed cross hatch pattern adds extra strength, heavy-duty door
- Rugged polished stainless steel and chrome rotating t-handle features superior reinforced cam lock, sealed dish and double bit key cylinder for easier operation
- Coated galvanized steel aircraft cable door supports
| Height | 18 in |
| Color | White |
| Depth | 18 in |
| Material | Steel |
| Length | 36 in |
| Weight | 92.0 LB |

