- Portable Chest
- 4.90 cu ft
- 17 in High x 36 in Width
features
- Convenient size fits in most SUV?s, truck cabs and other vehicles
- Recessed hinge allows the lid to fully open when the chest is against a wall or other object
- Pan-style bolster reinforces the lid for strength and rigidity
- Gas spring lid lift assists in opening and closing the lid
- Soft-touch stainless steel paddle handle for easy access and security
- Full weather stripping helps seal out moisture and dust
| Depth | 17.25 in |
| Finish | Bright |
| Capacity (Volume) | 4.9 ft3 |
| Material | Aluminum |
| Height | 17 in |
| Length | 36 in |
| Weight | 27.0 LB |

