- Lock-Down Portable Chest
- 2.20 cu ft
- 12 3/4 in High x 10 13/16 in [Min], 11 1/4 in [Max] Width
features
- Convenient size provides lockable storage space in almost any location
- Mounting brackets can be bolted on any flat surface, internal locking mechanisms secure Hopper® chest to base plates
- Easy-to-release mechanism for relocating or storing chest
- Key operated cam Lock for tight-fitting lid and security
- Full weather stripping resists dust and moisture
- Removable sliding tray for storing smaller tools and parts
| Material | Steel |
| Capacity (Volume) | 2.2 ft3 |
| Length [Min] | 32 in |
| Length [Max] | 32.4375 in |
| Height | 12 3/4 in |
| Length | 32 7/16 in |
| Color | White |
| Depth | 11.25 in |
| Weight | 31.5 LB |

