- Topside Box
- 10.10 cu ft
- 16 11/16 in High x 13 3/16 in Width
features
- Three-point locking system
- Formed C-channel top and edges
- 12" tall recessed, reinforced door frames
- Full-length piano hinges
- Rugged polished stainless steel rotating T-handles
- Coated galvanized steel aircraft cable door supports
- EPDM automotive-style bulb weather stripping
includes
- Support Legs, All Hardware
| Length | 87 in |
| Depth | 13.1875 in |
| Material | Aluminum |
| Door Height | 12 in |
| Door Length | 37.563 in |
| Height | 16 11/16 in |
| No. of Doors | 2 |
| Capacity (Volume) | 10.1 ft3 |
| Weight | 71.0 LB |

