- Topside Box
- 11.30 cu ft
- 12 1/4 in [Min], 16 9/16 in [Max] High x 13 1/2 in Width
features
- Heavy-duty construction with extra-strong doors, center post and body ends for extra protection against break-ins
- Three-point locking system with rotating t-handle locks the reinforced doors at the top and both sides for extra strength
- Full-length, heavy-duty hinges provide strength and long-term durability
- Tall recessed door frames allow easy access for loading and unloading
- Plastic-coated galvanized steel door support cables pivot on stainless steel shoulder rivets to prevent twisting
- Full weather stripping resists dust and moisture
includes
- Support Legs, All Hardware
| Height | 16 9/16 in |
| Depth | 13.5 in |
| Length [Min] | 42.375 in |
| Capacity (Volume) | 11.3 ft3 |
| Length | 96 in |
| Material | Steel |
| Length [Max] | 96 in |
| Color | White |
| Weight | 148.0 LB |

