- Aluminum Chest
- 9.80 cu ft
- 17 15/16 in High x 20 3/16 in [Min], 20 5/8 in [Max] Width
features
- Recessed hinge allows the lid to fully open when the chest is against a wall or other object
- Posi-Lock? System has self-adjusting, ratchet-style strikers that lock tighter under pressure for increased security and resistance to moisture
- Reinforced beveled edge lid has extra strength and extra rigidity for security
- Gas spring lid lifts assists in opening and closing the lid
- Stainless steel paddles designed to prevent moisture from entering
- Full weather stripping resists dust and moisture
| Depth | 20.625 in |
| Material | Aluminum |
| Length [Min] | 58.5 in |
| Length | 59 5/16 in |
| Height | 17 15/16 in |
| Capacity (Volume) | 9.8 ft3 |
| Finish | Bright |
| Length [Max] | 59.3125 in |
| Weight | 49.0 LB |

