- Aluminum Single Lid Crossover Box
- 12.50 cu ft
- 18 7/8 in High x 18 7/8 in [Min], 21 in [Max] Width
features
- Gear Lock II self-adjusting dual rotary lock system
- ratcheting action pulls lid tight to resist over 2,000 lb of prying and pulling force
- Self-aligning latch loop cannot be bent or pried out of the lock
- Body fits deeper inside the lid keeping out wind driven rain and prying tools
- Drill resistant push button locks
- Full length lock console
- 90° lid opening
| Length [Max] | 73.125 in |
| Finish | Clear Coat |
| Depth | 21 in |
| Length | 73 1/8 in |
| Material | Aluminum |
| Length [Min] | 63.125 in |
| Capacity (Volume) | 12 1/2 ft3 |
| Height | 18 7/8 in |
| Weight | 89.0 LB |

