- Steel Gull Wing Crossover Box
- 11.70 cu ft
- 20 1/2 in High x 20 1/4 in [Min], 21 in [Max] Width
features
- High strength beveled edge lid
- New improved rotary locks
- End-mounted EZ-Palm? push bars
- Drill resistant lock cylinders
- Fully adjustable strikers
- New lift-out storage tray
- Heavy-duty Posi-Lift? gas springs
- Built-in storage bin on both ends
- EPDM automotive-style bulb weather stripping
| Height | 20 1/2 in |
| Length | 72 in |
| Color | White |
| Material | Steel |
| Capacity (Volume) | 11.7 ft3 |
| Length [Min] | 60.125 in |
| Length [Max] | 72 in |
| Depth | 21 in |
| Weight | 142.0 LB |

