- Kargo Master® Pro III Ladder Rack
features
- Front legs adjust to fit any bed length
- Rack height can be raised for taller crew cabs
- Mounting plates adjust to fit 61" to 68" wide beds
- Abrasion- and corrosion-resistant "Super Polyester" marine grade powder paint
- Yellow zinc dichromate finished hardware resists corrosion
- Clamp on mount (A31580) not included
| Material | Alloy Steel |
| Material Dia. | 1 5/8 in |
| Load Capacity | 1000 lbs |
| Material Thickness | 14 ga |
| Used With | All Fullsize Trucks |
| Weight | 150.0 LB |

