- Aluminum Single Lid Crossover Box
- 10 cu ft
- 10 1/4 in [Min], 14 9/16 in [Max] High x 20 1/4 in Width
features
- Self-adjusting rotary Gear-Lock? system
- Self-centering lid latch pin assembly
- RSL™ laminated three-layer rigid structural lid
- Small tool/parts storage areas at both ends
- Reinforced front rail
- Heavy-duty gas spring lid lift
- Full weather stripping
| Length [Max] | 73.25 in |
| Material | Aluminum |
| Finish | Bright |
| Length | 73 1/4 in |
| Height | 14 9/16 in |
| Length [Min] | 63.25 in |
| Depth | 20.25 in |
| Capacity (Volume) | 10 ft3 |
| Weight | 75.0 LB |

