- Innerside Crossover Box
- 3 cu ft
- 10 1/2 in High x 8 31/32 in [Min], 13 7/32 in [Max] Width
features
- New improved deep, reinforced beveled edge lid design
- Posi-Lock? Guardian? latching system
- Small tool/parts storage area
- Heavy-duty gas spring lid lift
- Full weather stripping
includes
- Mounting Kit
| Length | 57 23/32 in |
| Material | Aluminum |
| Finish | Bright |
| Capacity (Volume) | 3 ft3 |
| Height | 10 1/2 in |
| Depth | 13.2188 in |
| Weight | 32.0 LB |

