- Steel Single Lid Crossover Box
- 9 cu ft
- 9 1/32 in [Min], 14 7/16 in [Max] High x 20 1/16 in Width
features
- Self-adjusting rotary Gear-Lock? system
- Self-centering lid latch pin assembly
- RSL™ laminated three-layer rigid structural lid
- Small tool/parts storage areas at both ends
- Reinforced front rail
- Heavy-duty gas spring lid lift
- Full weather stripping
| Material | Steel |
| Capacity (Volume) | 9 ft3 |
| Length [Max] | 70 in |
| Length | 70 in |
| Depth | 20.0625 in |
| Color | White |
| Height | 14 7/16 in |
| Length [Min] | 60 in |
| Weight | 88.5 LB |

