- Innerside Crossover Box
- 3.20 cu ft
- 11 5/32 in High x 8 1/4 in [Min], 11 1/4 in [Max] Width
features
- New improved deep, reinforced beveled edge lid design
- Posi-Lock? Guardian? latching system
- Small tool/parts storage area
- Heavy-duty gas spring lid lift
- Full weather stripping
includes
- Mounting Kit
| Capacity (Volume) | 3.2 ft3 |
| Depth | 11.25 in |
| Length | 57 23/32 in |
| Color | White |
| Material | Steel |
| Height | 11 5/32 in |
| Weight | 60.0 LB |

