- Brass Check Valve
- 10 gpm
- 2,000 psi
- 3/8" Port
description
- Allows for free flow in one direction and complete system shut-off in reverse direction.
features
- Maximum operating pressure:
- Brass: 2000 psi except F1600 (500 psi)
- Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes
| Body Material | Brass |
| Seat Type | Metal-to-Metal |
| Valve Type | Ball Check |
| Rated Flow | 10 gal/min |
| Pressure [Max] | 2000 psi |
| Port Size | 3/8 |
| Port Type | NPT |
| Weight | 0.56 LB |

