- Needle Valve
- 1/4 Port Size
- 10,000 psi
- Buna-N Seal
| Adjustment Type | Needle Valve |
| Body Material | Steel |
| Pressure [Max] | 10000 psi |
| Port Size | 1/4 |
| Rated Flow [Max] | 13.5 gal/min |
| Adjustment | Fine |
| Seal Material | Buna-N |
| Rated Flow | 0.85 gal/min |
| Weight | 0.43 LB |
| Adjustment Type | Needle Valve |
| Body Material | Steel |
| Pressure [Max] | 10000 psi |
| Port Size | 1/4 |
| Rated Flow [Max] | 13.5 gal/min |
| Adjustment | Fine |
| Seal Material | Buna-N |
| Rated Flow | 0.85 gal/min |
| Weight | 0.43 LB |