- 3/4" NPT Inlet Port
- 3/4" NPT Cylinder Port
- 3/4" NPT Exhaust Port
features
- Provides fast dumping of exhaust air at the cylinder, eliminating the need for large selector valves
- Smaller air system components offer better operating efficiency and speeds
- Smooth, fast cylinder operation and wider application of air-powered motions
- Smooth, oversized internal passages allow unrestricted flow and prevent clogging
- Exclusive Deltrol-designed diaphragm ensures instantaneous and complete venting of exhaust air from cylinders, air presses and other air-operated equipment
| Operating Pressure Range | 20 psi to 125 psi |
| Exhaust Cv Flow | 7.84 |
| Material | Aluminum |
| Temperature Range [Min] | 0 °F |
| Flow (SCFM) | N/A |
| Exhaust Port | 3/4 |
| Height | 3 5/16 in |
| Diaphragm Material | Buna-N |
| Inlet Cv | 5.32 |
| Port Type | NPT |
| Inlet Port | 3/4 |
| Cylinder Port | 3/4 |
| Temperature Range [Max] | 240 °F |
| Weight | 0.8 LB |

