- 1/4" NPT Inlet Port
- 1/4" NPT Cylinder Port
- 3/8" NPT Exhaust Port
features
- Provides fast dumping of exhaust air at the cylinder, eliminating the need for large selector valves
- Smaller air system components offer better operating efficiency and speeds
- Smooth, fast cylinder operation and wider application of air-powered motions
- Smooth, oversized internal passages allow unrestricted flow and prevent clogging
- Exclusive Deltrol-designed diaphragm ensures instantaneous and complete venting of exhaust air from cylinders, air presses and other air-operated equipment
| Material | Aluminum |
| Temperature Range [Max] | 240 °F |
| Inlet Cv | 1.57 |
| Flow (SCFM) | N/A |
| Port Type | NPT |
| Cylinder Port | 1/4 |
| Operating Pressure Range | 20 psi to 125 psi |
| Inlet Port | 1/4 |
| Temperature Range [Min] | 0 °F |
| Exhaust Cv Flow | 2.33 |
| Height | 2 1/8 in |
| Exhaust Port | 3/8 |
| Diaphragm Material | Buna-N |
| Weight | 0.3 LB |

