- 1/4" NPT Inlet Port
- 1/4" NPT Cylinder Port
- 1/4" NPT Exhaust Port
features
- Provides fast dumping of exhaust air at the cylinder, eliminating the need for large selector valves
- Smaller air system components offer better operating efficiency and speeds
- Smooth, fast cylinder operation and wider application of air-powered motions
- Smooth, oversized internal passages allow unrestricted flow and prevent clogging
- Exclusive Deltrol-designed diaphragm ensures instantaneous and complete venting of exhaust air from cylinders, air presses and other air-operated equipment
| Temperature Range [Max] | 240 °F |
| Temperature Range [Min] | 0 °F |
| Port Type | NPT |
| Operating Pressure Range | 20 psi to 125 psi |
| Cylinder Port | 1/4 |
| Material | Aluminum |
| Exhaust Cv Flow | 1 |
| Diaphragm Material | Buna-N |
| Flow (SCFM) | N/A |
| Inlet Cv | 0.5 |
| Exhaust Port | 1/4 |
| Inlet Port | 1/4 |
| Height | 1 7/16 in |
| Weight | 0.22 LB |

