- 1" NPT to Press Fit Adaptor
description
- Des-Case provides a wide range of disposable breather accessories for easy adaptation to your specific applications and working environment.
features
- Disposable hygroscopic breathers remove moisture and contaminants before they enter a system
- Proven to decrease downtime, fluid replacement and machine repair costs by keeping internal fluids drier and cleaner
- Utilize existing filler/breather openings to mount Des-Case breathers
- Connection size: 1"
- Connection type: press fit
- Flow capacity: 20 cfm
| Adapter Type | 1-11 1/2 NPT to Press Fit Adapter |
| Accessory Type | Mounting Adapter |
| Use With | Disposable Breathers |
| Weight | 0.2 LB |

