- Breathers
- 27.0 fl oz/798 ml Absorption Capacity
- 5.6" Diameter
- 24.00 SCFM Max Flow Rate
- 10" High
description
- High airflow, long-lasting desiccant breathers with check valve technology, plus an oil mist reducing feature, higher air flows and more than double the desiccant.
features
- Pulls moisture out of the head space and oil
- High airflow capacity up to 27 cfm @ 1 psid
- Filter efficiency down to 3µ absolute (β₃≥200)
- Minimizes additive stripping and sludge buildup
- Prevents water contamination of fluid
- Prevents rust-forming condensation
- Increases oil and filter life
- Bidirectional, controlled airflow
- Multi-tiered filtration process
- Resilient, polycarbonate plastic body and nylon standpipe
| Operating Temperature [Max] | 200 °F |
| Flow Rate [Max] | 24 cfm @ 2 psid |
| Filter Media | Polyurethane, Polyester |
| Flow | Up to 27 cfm @ 1 psid |
| Adsorption Capacity | 27.0 fl oz/798 ml |
| Operating Temperature [Min] | -20 °F |
| Thread Size | 1 |
| Connection Size | 1 |
| Flow [Max] | Up to 27 cfm @ 1 psid |
| Diameter | 5.6 in |
| Connection Type | Female NPT |
| Filtration | 3μ absolute (ß3≥200) |
| Weight | 4.1 LB |

